×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gesstl6604

HOFFMAN 72 inch 600Amp 4-Wire Code CSA 1 Pad Type Splitter Trough Steel

Price $678.89 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AST6604R
Documents Documents

Description

Splitter trough has 4:2 main lug with 600 A rated, 4 and 2 branch lugs with 175 A rated. Constructed of 16 or 14 gauge steel with ANSI 61 grey polyester powder paint finish inside and out. Contains hinged covers. Mounting holes are provided in back side. Includes single point ground lug. Splits feeder circuit conductors into multiple branch circuit conductors.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Splitter Trough Type Utility / Canadian Cabinets and Splitters
Length 72 in Width 279 mm
Depth 165 mm Material 16/14 ga Steel
Finish Powder Coat Color Gray
Mounting Type Surface/Recessed NEMA Rating IP30, NEMA Type 1
Standards CSA C22.2 No. 76, UL File Number 42184, IEC 60529 Application For Three and Four Wire Power Distribution Systems
UPC 783510137083

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok