EXM 6 inch x 6 inch x 36 inch 1100 WD Series Commercial Type WD Wiring Trough, Gray
Description
The 1100 WD is used as a junction or pull box. It is suitable for surface mounting where a hinged cover is required. All sides have concentric knockouts. Enclosure is finished with polyester powder paint. Internal mounting holes are provided.
Specifications
Brand Name | EXM Manufacturing | Sub Brand | Eurobex® |
Item Name | Wiring Trough | Type | Type WD |
Length | 36 in | Width | 6 in |
Depth | 6 in | Material | 16/14 ga Steel |
Finish | Polyester Powder, Phosphatized Base | Color | ANSI/ASA 61 Gray |
Mounting Type | Surface | NEMA Rating | NEMA Type 1, IP20 |
Includes | Screws | Standards | CSA Certified |
UPC | 717678025036 |
Packages
1 - UNIT - 1 |