×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
erisleb250

ERICO 1/4 inch CADDY Eye Screw (100/Pack)

Price $1.3214 / PK
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PK sold in multiples of 100
Manufacturer:ERICO
Manufacturer #:SLEB250

Description

FEATURES:• Material: Steel• Finish: Electrogalvanized• Screw Diameter: 1/4"• Screw Length: 0.984"• Hole Size: 0.283"• Length: 1.732"• Standard Packaging Quantity: 100 pc

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Eye Bolt Type Eye Screw
Thread Size 1/4-20 Eye Inner Diameter 0.283 in
Overall Length 1.732 in Material Steel
Finish Electro Galvanized Thread Type UNC
Thread Length 0.984 in Packaging Quantity 100/Pack
Standards None Application For Acoustical, Ceiling and Partitioning, Datacom and Low Voltage, Electrical Fixing and Fastening, HVAC, Plumbing and Refrigeration
UPC 782856511717

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok