×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
robf44967

RACK-A-TIERS F44967 #10-32 x 1-inch Round Comb Head Machine Screws (100 Pieces/Pack)

Price $8.76 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F44967

Description

Round Head Machine Screw, Steel

Specifications

Brand Name Rack-A-Tiers Item Name Machine Screw
Thread Size #10-32 Overall Length 1 in
Drive Type Square Material Steel
Thread Type UNF Head Style Round
Packaging Quantity 100/Pack UPC 059994449678

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok