×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
csph10412x12ss6

ABB ELECTRIFICATION CANADA INC H104-1/2X12SS6 Superstrut® Threaded Hanger Rod 1/2-13 12 ft L

Price $16.9069 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 12
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H104-1/2X12SS6

Description

Hanger rod continuous national coarse threaded.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Threaded Hanger Rod Type Continuous
Thread Type UNC Thread Size 1/2-13
Thread Length 12 ft Overall Length 12 ft
Material 316 Stainless Steel Series H104
System of Measurement SAE Load Capacity 1130 lb
Packaging Quantity 12/Pack Application To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.
UPC 616013114964

Packages

1 - UNIT - 1 12 - UNIT = (12) 120 - UNIT = 120 2400 - UNIT - 2400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok