×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hil409492

HILTI 1/4 inch Hilti Flush Anchor HDI

Price $1.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HILTI
Manufacturer #:409492

Description

HDI drop-in anchor are internally threaded, flush mounted expansion anchors for use in concrete. Allows shallow embedment without sacrificing performance. Ideal for repetitive fastenings with threaded rods of equal length.

Specifications

Brand Name Hilti Sub Brand Hilti
Item Name Drop-In Anchor Thread Size 1/4-20
Thread Length 1/4 in Material Carbon Steel
Thread Type UNC Hole or Drill Size 3/8 in
Minimum Embedment Depth 1 in Finish Zinc Plated
Standards FM Approved, UL Listed Application For Threaded Rod Hangers, Plumbing, Heating, Ventilation and Air-conditioning Systems, Suspended Pipes

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok