Abbotsford
raw7409sd1pwr

STANLEY TOOLS 1/4 inch Power-Stud+ SD1 Tie Wire

Price $0.2309 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:STANLEY TOOLS
Manufacturer #:7409SD1-PWR

Description

The Power-Stud+ SD1 anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight concrete and concrete over metal deck. The anchor is manufactured with a zinc plated carbon steel body and expansion clip. Nut and washer are included.

Specifications

Brand Name Powers Item Name Wedge Anchor
Type Tie-Wire Diameter 1/4 in
Overall Length 2 in Material Medium Carbon Steel
Minimum Embedment Depth 1-1/8 in UPC 075352858678

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok