Abbotsford
lev47600qpb

LEVITON MANUFACTURING OF CANADA 47600-QPB 12-Port Leviton QuickPort Mounting Bracket, Black

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:47600-QPB

Description

12-port mounting bracket made of black polycarbonate. 12-port bracket accepts all QuickPort® connectors.

Specifications

Brand Name Leviton Sub Brand QuickPort
Item Name Mounting Bracket Mounting Snap-In, Wall
Material Plastic Type 12-Port
Dimensions 6.56 in W x 2.52 in D x 2.57 in H Color/Finish Black
Standards TIA-568-C.2, UL 94 Rated Application Residential Structured Wiring
UPC 078477577509

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok