Abbotsford
cab16/2spkrft4whi152

REEMEE 152m 16/2 FT4 Remee Unshielded Speaker Wire, White

Price $1.1910 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 152
Manufacturer:REMEE
Manufacturer #:CH1002FL2W

Description

Speaker wire.

Specifications

Brand Name Remee Products Item Name Speaker Wire
Type Hi Strand, Unshielded Wire Gauge Size 16 AWG
Stranded/Solid Stranded Strands 65
Number of Conductors 2 Length 152 m
Conductor Material Bare Copper Jacket Material PVC
Color White Jacket, Black, Red Outside Diameter 0.204 in
Insulation Material PVC Insulation Thickness 0.012 in
Jacket Thickness 0.018 in Packaging Type Pull Box
Standards UL Listed, ETL Listed, FT4 Flammability Rating Application For Economical Speaker and Audio Sound Installations
UPC 643619062573

Packages

152 - UNIT - 152 3648 - LAYER - 3648
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $1.3876 / M
Quantity M sold in multiples of 152
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok