Abbotsford
cawcf52pre5bn

CANARM 52 inch PRESTON BN Ceiling Fan, Black/Grey

Price $329.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANARM
Manufacturer #:CF52PRE5BN

Description

FEATURES:• Size: 52”• Finish: brushed nickel• Glass: flat opal glass• Blades: 5 reversible blades: grey/black• Lamping: 1 x 100W A bulbs (not included)• Mounting: dual• Remote Control: Included

Specifications

Brand Name Canarm Sub Brand Preston

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok