Abbotsford
hamdnmf100ac115

HAMMOND MANUFACTURING DNMF100AC115 120mm 115V 100CFM Hammond Manufacturing DNMF Series Tube Axial Fans, Black

Price $75.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:DNMF100AC115
Documents Documents

Description

Tube axial fan with 3000 rpm, 50 db noise. Ball bearing construction with black painted aluminium housing and steel fan. Counter clockwise rotation. Male plug termination. Impedance protected motor class-B insulated. Includes mounting hardware.

Specifications

Brand Name Hammond Manufacturing Sub Brand DNMF Series
Item Name Axial Fan Type Tube
Series DNMF Series Speed 3000 r/min
Power Rating 24 W Voltage Rating 115 VAC
Air Flow Efficiency 178.39 m³/h Sound Level 50 dB
Color/Finish Black Overall Height 119 mm
UPC 623980625362

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok