×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lutsfs5ehwhcsa

LUTRON SFS-5E-WH-CSA 5Amp 120V 1-Pole Skylark Fully Variable Fan Control (Clamshell Packaging), White

Price $60.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:SFS-5E-WH-CSA
Documents Documents

Description

The Skylark is the original designer style slide fan and light control switch from Lutron. It features an easy-to-use slide control that adjusts the fan speed to your desired level and a rocker switch to turn light on and off. Three quiet fan speeds provide increased comfort.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Fan Controller Type Variable Speed, Slide Switch
Voltage Rating 120 V Amperage Rating 5 A
Power Rating 600 W Number of Poles 1
Action On/Off Material Plastic
Color/Finish White Contact Configuration 1 NO
Connection Type Wire Leads Dimensions 2.94 in W x 4.69 in H
Mounting Wallbox Standards UL/cUlL Listed, CSA Certified
Application For Multiple Ceiling Paddle or Exhaust Fan UPC 027557683388

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok