×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stlb1t1w

STELPRO DESIGN B1T1W 120-600V 120W Stelpro Built-In Single Pole Thermostat, White

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:B1T1W
Documents Documents

Description

The B1T series is designed to be built-in inside heaters. It is manufactured according to strict quality standards and control by bi-metal available in single or bi-pole switching version.Available with or without white or almond control knob

Specifications

Brand Name Stelpro Item Name Thermostat
Type Built-In, 1-Pole Switch Type On-Off
Voltage Rating 120 - 600 V Sensor Type Bi-Metal
Color White Application For Residential
UPC 626296185018

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok