Abbotsford
stlshut1

STELPRO DESIGN SHUT1 Stelpro Thermostat Unit Heater, Single Pole, Built-in Capillary for Commercial Industrial

Price $130.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SHUT1
Documents Documents

Description

The SHUT series is designed to be built-in inside heaters. It is manufactured according to strict quality standards and control by bi-metal available in single or bi-pole switching also on\off switch for main or fan.Available with or without white or almond control knob also available on\off switch for main power supply or fan.

Specifications

Brand Name Stelpro Sub Brand SHU
Item Name Thermostat Type Built-in, 1-Pole
Switch Type On/Off Sensor Type Bi-Metal
For Use With SHU Series Heater Application Commercial and Industrial use
UPC 626296015971

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok