Abbotsford
ftiflp35120240ga

FLEXTHERM FLP35-120/240GA 120V-240V Programmable Electronic Thermostat

Inventory
Unavailable for order
Manufacturer:FLEXTHERM
Manufacturer #:FLP35-120/240GA

Description

It all starts with a sleek and modern design that fits into any décor. On first contact, you will find simple and intuitive programming capabilities. The thermostat is pre-programmed for a quick setup but should you wish to change these settings, the large backlit display and simple user interface will make programming a breeze. In operation, its advanced technology provides efficient energy management thanks to an adaptive function and it allows you to monitor energy consumption. Two extremely precise temperature sensors: one for the ground (probe) and the other for the ambient air. Pre-programmed for quick setup. Simple user interface and large backlit display for intuitive programming. Adaptive function to determine when the system needs to activate to reach the desired temperature based on your specific environment. Energy monitoring feature provides data over 2 days, 30 days or 365 days. Quick Set feature allows you to change programmed settings for the current event easily. Screw terminals for safe and easy installation.

Specifications

Brand Name Flextherm Sub Brand Flextherm programmable thermostat
Item Name Programmable Thermostat Voltage Rating 120/208/240 VAC
Amperage Rating 15 A Maximum Load 1800/3600 W
Control Range 2 - 40 °C Accuracy +/- 0.4 °C
Sensor Type Electronic Frequency Rating 50/60 Hz
Connection 2-Pole Relay Color/Finish Clear White
Temperature Range 5 - 40 °C Warranty 2 yr
Standards UL 943, CSA C22.2 144.1-06, UL 873, CSA C22.2 No. 24 UPC 698679949418

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok