×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wtr1f87u42wfc

COPELAND 1F87U-42WFC Wi-Fi Thermostat Universal, On/Off White

Inventory
Unavailable for order
Manufacturer:COPELAND
Manufacturer #:1F87U-42WFC

Description

From across the room or across the country, your Sensi Wi-Fi thermostat makes it easy to remotely control and schedule your home comfort anytime anywhere. Designed to work with the wires you already have, sensi thermostat does not require a common wire (c-wire) for most installations, so it is compatible with the HVAC equipment in many homes in U.S and Canada. A c-wire is required for heat-only, cool-only and heat pump (without aux) systems and for use with apple HomeKit. The intuitive app walks you through each step of installation with custom configured instructions, removing all the frustration and guesswork from the installation process, so you can be up and running in no time, no experience required. Put your comfort on your terms using location-based temperature control with geo fencing or creating custom heating and cooling schedules with the flexible 7-day scheduling option with the ENERGY STAR certified sensi thermostat. Both energy saving features you save about 23% on your HVAC energy usage so you can save money without compromising your comfort. Plus, Sensi integrates directly with Amazon Alexa, Apple HomeKit, Google Assistant and wink home automation platforms. Connect to Amazon Alexa to control your home temperature with simple voice commands or just ask Siri to set, raise or lower your home temperature when using Sensi with Apple HomeKit. What's more, Sensi Wi-Fi Thermostat has been named the ‘Best Value' smart thermostat. Energy savings calculated by comparing operation time for a nationwide sample of Sensi users with temperature adjustments averaging 4 °F vs users with no adjustments. Savings vary based on equipment type/condition, insulation, climate and temperature adjustment size/frequency.

Specifications

Brand Name Sensi Item Name Wi-Fi Thermostat
Type Universal, On/Off Stages 4 Heat/2 Cool
Power Source Battery Connection Wireless
Color/Finish White

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok