×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stlba1252w

STELPRO DESIGN 58-3/16 inch 1250/940W 240/208V BELLA Series High-End Baseboard (250 Per Linear Foot Density), White

Price $316.22 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:BA1252W
Documents Documents

Description

The high-end BELLA baseboard is undoubtedly the most beautiful offered on the market. Its breathtaking design and sturdy facade made of an aluminum extrusion make it the ideal choice for residential and commercial locations. The BELLA is available in a choice of two densities: 150 W or 250 W per linear foot.Ideal for kitchen, living room, bedroom, basement, business, office.

Specifications

Brand Name Stelpro Sub Brand BELLA
Item Name Baseboard Heater Type Standard
Voltage Rating 240/208 V Phase 1
Wattage 1250/940 W Housing Material Steel
Color/Finish White Mounting Type Floor Build-In
Dimensions 1478 mm L x 1478 mm W x 171 mm H x 66 mm D Weight 5.2 kg
Application For Residential use UPC 626296292891

Packages

1 - UNIT - 1 72 - SKID - 72
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok