Abbotsford
stlba1502w

STELPRO DESIGN 67-3/16 inch 1500/1125W 240/208V BELLA Series High-End Baseboard (250 Per Linear Foot Density), White

Price $338.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:BA1502W
Documents Documents

Description

The high-end BELLA baseboard is undoubtedly the most beautiful offered on the market. Its breathtaking design and sturdy facade made of an aluminum extrusion make it the ideal choice for residential and commercial locations. The BELLA is available in a choice of two densities: 150 W or 250 W per linear foot.Ideal for kitchen, living room, bedroom, basement, business, office.

Specifications

Brand Name Stelpro Sub Brand Bella™
Item Name Baseboard Heater Type High End
Voltage Rating 208/240 V Phase 1
Series/Model BA Wattage 1500/1125 W
Housing Material Steel Color/Finish White/Epoxy Polyester Powder Coated
Mounting Type Surface Dimensions 67-3/16 in L x 6-3/4 in W x 2-9/16 in D
Weight 13.2 lb Standards CSA Certified
Application For Residential, Kitchen, Living Room, Bedroom, Basement, Commercial Space, Office UPC 626296292907

Packages

1 - UNIT - 1 72 - SKID - 72
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok