NVENT THERMAL 48 inch x 24 inch 0.8Amp 96W 150Ohms 8sq.ft 120V F1206 Standard Floor Heating Mat
Description
Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | Nu-heat |
Item Name | Heating Mat | Type | Standard, Floor |
Width | 24 in | Length | 48 in |
Coverage | 8 ft² | Voltage Rating | 120 V |
Amperage Rating | 0.8 A | Wattage | 96 W |
Application | For Floor and Tile Warming, Also for Stone, Laminate and Engineered Wood Surfaces | UPC | 620713000052 |
Packages
1 - UNIT - 1 |