×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
nuhf2509

NVENT THERMAL 96 inch x 36 inch 2.4Amp 288W 50Ohms 24sq.ft 120V F2509 Standard Floor Heating Mat

Price $382.58 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0039

Description

Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.

Specifications

Brand Name nVent NUHEAT Item Name Heating Mat
Type Standard Width 36 in
Length 96 in Voltage Rating 120 V
Amperage Rating 2.4 A Wattage 288 W
Application For Residential Floor Heating UPC 620713000380

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok