×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ray15xtv2ctt3

NVENT THERMAL 230V 15 ft Pentair Thermal Heating Cable Dual Core, Red

Price $41.95 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:P000001675

Description

The XTV family of self-regulating heating cables provides solutions for industrial freeze protection and process temperature maintenance applications requiring high power output. XTV heating cables can withstand temperatures up to 482°F (250°C) and provide process temperaturemaintenance to 250°F (121°C). The heating cables are configured for use in nonhazardous and hazardous locations, including areas where corrosives may be present. The power output of self-regulating heating cable depends on the heating cable temperature, and can provide up to 20 W/ft at 50°F (10°C). Raychem XTV cables meet the requirements of the U.S. National Electrical Code and the Canadian Electrical Code.

Specifications

Brand Name Raychem Item Name Heating Cable
Type High Temperature, Self Regulating Voltage Rating 200 - 277 VAC
Material Polymeric-Fiber Heating Element Series XTV
Conductor Size 14 AWG Conductor Material Nickel Plated Copper
Wattage 15 W/ft Minimum Bend Radius 1/2 in
Temperature Rating 482 °F Withstand, -40 °F Minimum Installation Insulation Material Tinned Copper Braid
Jacket Material Fluoropolymer Color Red
Standards IECEx, FM Approved, CSA Certified Application For Industrial Freeze Protection and Process Temperature Maintenance Applications Requiring High Power Output and Both Nonhazardous and Hazardous Locations
UPC 715629008695

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok