×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
infsl3024

INFRATECH 21-5040 3000W 12.5Amp 240V 63.5-inch SL-3024 SL Series Slimline Single Element Heater, Stainless Steel with Aluminum Housing

Price $1,385.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INFRATECH
Manufacturer #:21-5040

Description

Sleek and streamlined, Slimline single element heaters are an ideal choice for surface mount applications up to ten feet. With crisp, modern styling, brushed stainless trim with optional dark contrasting housing and narrow profiles, Slimline heaters virtually disappear into the surrounding decor. These heaters feature a durable anodized aluminium housing with an architectural finish that is capable of withstanding years of outdoor use. The Slimline design also includes a T-slot for flexible mounting options using the included brackets.

Specifications

Brand Name Infratech Item Name Infrared Heater
Type Slimline, Single Element Voltage Rating 240 V
Amperage Rating 12.5 A Series/Model SL
Wattage 3000 W BTU Rating 10240 Btu
Housing Material Stainless Steel with Anodized Aluminum Mounting Type Surface
Dimensions 63-1/2 in L

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok