×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stlsef1021b

STELPRO DESIGN SEF1021B 10.0/7.5kW 44/38Amp 240/208V Stelpro SEF Series Electric Furnace, 4 Speed Motor

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:SEF1021B

Description

Electric furnace, charm both installers and users with its simple functionality and easy maintenance. They adapts to each home's air volume and duct configuration. Tired of being too cold or too hot in spring and autumn? The Electric furnace seasonal transition options are the solution. Now power, versatility, security and style are combined in one truly great appliance. It can also be installed in mobile homes using the FSB1 adapter.

Specifications

Brand Name Stelpro Item Name Electric Furnace
Type 4-Speed Voltage Rating 208/240 V
Series SEF Current Rating 44/38 A
Wattage 7.5/10 kW Dimensions 36-9/16 in L x 20-1/8 in D x 21-3/16 in H
Standards CSAus Certified Application For Residential use
UPC 626296209776

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok