×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stlsfe1821

STELPRO DESIGN SFE1821 17.5/13.2kW 240/208V SFE Series Modulating Electric Furnace with Electronic Controls, Black

Price $1,843.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SFE1821
Documents Documents

Description

At last, Stelpro has designed an electric furnace that meets all your expectations. the furnace is the only one on the market that comes equipped with a built-in temperature sensor, making installation much easier. You can say goodbye to undesirable variances in temperature thanks to its state-of-the-art electronic controls! This one of a kind furnace has everything going for it: easy installation and incomparable ease of use, a compact size along with many other outstanding features. You will see for yourself, THE FURNACE from STELPRO has no equal!

Specifications

Brand Name Stelpro Sub Brand SFE
Item Name Electric Furnace Voltage Rating 240/208 V
Current Rating 75/66 A Wattage 17500/13200 W
Frequency Rating 60 Hz Material Steel
Dimensions 510.5 mm W x 561 mm D x 827 mm H Application For Residential
UPC 626296274293

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok