×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
broae110

VENMAR VENTILATION AE110 110CFM 1.0 Sones INVENT Series Single-Speed Bathroom Exhaust Fan

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:AE110

Description

This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.

Specifications

Brand Name Broan-Nutone Item Name Bathroom Exhaust Fan
Type 1-Speed Flow Rate 110 ft³/min
Duct Diameter 4 in Voltage Rating 120 V
Amperage Rating 0.3 A Power Rating 23.4 W
Frequency Rating 60 Hz Phase 1
Grille Length 11-3/8 in Grille Width 12 in
Grille Material Polymeric Housing Length 9-1/4 in
Housing Width 10 in Housing Height 5-3/4 in
Housing Material Galvanized Steel Mounting Type Ceiling
Humidity Sensing No Motion Sensing No
Noise Level 1 Sones Color White
Includes Mounting Brackets, Hanger Bars Standards UL Listed, HVI Certified
UPC 026715235292

Packages

1 - UNIT - 1 48 - UNIT - 48 96 - UNIT - 96
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok