Abbotsford
pnsfv1115vk2

PANASONIC FV-11-15VK2 110-130-150CFM Whisper Green Select Ventilation Fan

Price $395.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FV1115VK2

Description

Customizable ceiling mount ventilation fan, ENERGY STAR rated with built-in speed selector. Select from 110/130/150 CFM with 0.3 sone as certified by the Home Ventilating Institute (HVI) at 0.1 w.g. with 112/130/151 CFM and no more than 0.3/0.4/0.7 sones at 0.25 w.g. and 105/124/132 CFM at 0.375 w.g. Power Consumption shall be no greater than 6.9/9.2/12.9 watts at 0.1 w.g. and 12.8/16.5/22.0 watts at 0.25 w.g. and 17.9/22.1/24.4 watts at 0.375 w.g. ENERGY STAR® rated with efficiency of no less than 16.0/14.2/11.7 CFM/watt at 0.1 w.g. and 8.7/7.9/6.8 CFM/watt at 0.25 w.g. and 5.8/5.6/5.4 CFM/watt at 0.375 w.g. The motor shall be enclosed with brushless ECM motor engineered to run continuously. ECM motor speed shall automatically increase when the fan senses static pressure to maintain selected CFM. Power rating shall be 120v/60Hz. Duct diameter shall be no less than 6". Plug 'N Play modules provide up to three additional features. Select from Multi-Speed with Time Delay, Condensation Sensor, and SmartAction Motion Sensor. Fan shall be RoHS Compliant and UL and cULlisted for tub/shower enclosure when GFCI protected. Also suitable for installation in ceilings insulated up to R60.. Fan can be used to comply with ASHRAE 62.2, LEED, ENERGY STAR IAP, EarthCraft, California Title-24 and WA Ventilation Code.

Specifications

Brand Name Panasonic Sub Brand Pick-A-Flow™
Item Name Ventilation Fan Type Round Duct
Voltage Rating 120 V Amperage Rating 0.04 - 0.14 A
Air Flow 110/130/150 ft³/min Noise Level < 0.3 Sones
Duct Size 6 in Color White
Dimensions 13 in L x 13 in W Housing Material 26 ga Zinc-Aluminum-Magnesium
Finish white Mounting Ceiling
Application Vent fan UPC 885170337381

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok