Abbotsford
stne254t5hops120nxtrm

STANPRO 63025 116W 120-277V 2-Lamp T5 Program Start Electronic Fluorescent Ballast

Price $60.76 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:63025

Description

T5HO PS starting method, 2 lamp electronic fluorescent ballast. Ideal used for lighting application in commercial offices, warehouse and any high bay luminaires. They combine energy efficiency, long life and low maintenance.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Fluorescent Ballast Type Electronic
Voltage Rating 120 - 277 V Lamp Type 116 W T5 Fluorescent
DLC N Start Type Programmed
Dimmable No Dimensions 241 mm L x 17 mm W x 11.4 mm H
Application Commercial & Industrial UPC 069549630253

Packages

1 - UNIT - 1 30 - UNIT - 30
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok