Abbotsford
phihcn2s5490cwl35m

PHILIPS LIGHTING HCN2S5490CWL35M 54W 347/480V Philips Advance High Output Fluorescent Electrical Ballast

Price $74.44 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:197871

Description

The right fit for your high-output applications Programmed Start Operation - Helps to extend lamp life in frequent switching applications such as occupancy sensors or daylight harvesting;Starting Capability at -20F - Suited for cold temperature applications (54W models only);High-Low Switching - One ballast can easily switch from 4-lamp to 2-lamp fixtures No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of applications. IntelliVolt Technology (120-277V);Lamp EOL Protection;UL Type CC rated - Anti-arcing circuitry provides greater flexibility to meet end-user application requirements Retail, commercial, institutional and industrial applications including; schools, offices, specialty & department stores, warehouses and manufacturing

Specifications

Brand Name Advance Sub Brand Centium
Item Name Fluorescent Ballast Type Electronic
Ballast Factor 1 Ballast Wattage 54 W
Voltage Rating 347 - 480 V Amperage Rating 0.25 - 0.35 A
Number of Lamps 2 Lamp Type F54T5/HO Fluorescent
Power Factor 0.98 Start Type Programmed
Frequency Rating 50/60 Hz Conductor Size 18 AWG
Total Harmonic Distortion 10% Temperature Rating 90 °C
Ignition Time 1.5 sec Housing Material Metal
Dimensions 16.7 in L x 1.18 in W x 1 in H Standards FCC Non-Consumer, CSA Certified, UL Listed, CEC Listed, RoHS Compliant
Application For Outdoor Use UPC 781087030660

Packages

1 - UNIT - 1 2 - UNIT - 2 800 - SKID - 800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok