PHILIPS LIGHTING 46 inch 54W 120V ALTO Straight T5 High Output Fluorescent Lamp, White
Description
Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life. 54W/835 Min Bipin T5 HO ALTO UNP - 40PK- 46'' - Case Of 40 - Base type: Miniature Bi-Pin - Wattage: 54 Watts - Bulb finish: Warm White- Voltage: - Life hours: 24000- Color temperature Kelvin:3500 K - MOL:46
Specifications
Brand Name | Philips Lighting | Item Name | T5 Linear Fluorescent |
Type | High Output | Bulb Base Group | Bi-Pin |
Designation | F54T5/835/HO/ALTO 40PK | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 54 W |
Lumens | 5000 lm | Color Temperature | 3500 K |
Average Life | 25000 hr | Light Color | 835 White |
Color Rendering Index (CRI) | 85 | Diameter | 17 mm |
Maximum Overall Length | 1163.2 mm | Application | General Use |
UPC | 046677290283 |
Packages
40 - UNIT - (40) | 1000 - SKID - 1000 |