×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phivel2p32sc35m

PHILIPS LIGHTING 190181 32W 277V F17-F32 T8 Electronic Fluorescent Ballast

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:190181

Description

Philips Advance fluorescent electronic and magnetic ballasts are designed and manufactured to engineering standards correlating to an average life expectancy of 50,000 hours of operation at maximum rated case temperature. Since Philips Advance ballasts operate below their maximum case temperature in the majority of applications, increased ballast life can be expected. As a rule of thumb, ballast life may be doubled for every 10°C reduction in ballast case operating temperature. However, there are many variables, such as input voltage, ambient temperature, etc. which affect ballast operating temperatures, and therefore ballast life.

Specifications

Brand Name Advance Item Name Fluorescent Ballast
Type Electronic, Encapsulated Voltage Rating 277 V
Number of Lamps 2 Lamp Type 32 W T8 Fluorescent
Thermal Protection Class I Dimensions 241.3 mm L x 43.18 mm W x 29.972 mm H
UPC 781087087626

Packages

1 - UNIT - 1 10 - UNIT - 10 20 - UNIT - 20
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $31.31 / EA Eco fees: $0.15
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok