Abbotsford
phiicn2p32n35i

PHILIPS LIGHTING 196865 32W 120/277V Philips Advance Centium Instant Start Electronic Fluorescent Ballasts T8 Lamp

Price $31.31 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:196865

Description

The right choice for a broad range of new construction and retrofit applications Compatible with Energy Saving lamps;Eligible for Utility Rebates;Maximizes fixture design;Reduces packaging waste Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. IntelliVolt (120-277V) input voltage range;Lamp Striation Reduction;Meets NEMA Premium/CEE;Smallest enclosure in industry General office lighting, institutional, government, health care, school applications.

Specifications

Brand Name Philips Lighting Sub Brand CENTIUM
Item Name Fluorescent Ballast Type Electronic, Multiwatt, Encapsulated
Voltage Rating 120 - 277 V Number of Lamps 2
Lamp Type 32 W U-Shaped T8 Fluorescent Start Type INSTANT START
Frequency Rating 50/60 Hz Thermal Protection Class I
Dimensions 241 mm L x 33 mm W x 25 mm H UPC 781087069127

Packages

10 - UNIT - (10)
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok