×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gmlpsd6012

GM LIGHTING PSD60-12 12VDC Dimmable Electronic Power Supply Constant Voltage Triac Dimmable Driver

Price $106.80 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:PSD60-12

Description

A 12VDC constant voltage, Phase / Triac dimmable 15W, 24W and 60W power supply that is especially suitable for GM Lighting LED Slim Pucks, LED Slim Puck Mini, along with tape and lightbars.

Specifications

Brand Name GM Lighting Item Name Triac Driver
Type Dimmable, Electronic, Constant Voltage, Class 2 Color White
Input Voltage 120 VAC Output Voltage 12 VDC
Output Power 60 W Material Metal
Efficiency (%) 80 Length 7.2 in
Width 3.3 in Height 1.3 in
Degree of Protection IP20 For Use With GM Lighting LED Slim Puck, LED Slim Puck Mini Along with Tape and Lightbars
Standards cELTus Listed Application For Damp Location
UPC 849951011846

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok