×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stnrms0whudc

STANPRO RMS0WH-UDC 2W 120/347VAC RMS Series Universal Face Commercial Steel Sign (6-24VDC Backup Voltage), White

Price $116.79 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:RMS0WH-UDC

Description

The clean lines of the RMS series of commercial steel signs present a fully modern appearance. The steel provides for a rigid, durable and lightweight sign.

Specifications

Brand Name Stanpro Item Name Exit Sign
Type Insert Sheet/Plate Housing Color White
Voltage Rating 6 - 24 V Lamp Wattage 1.8 W
Lamp Type Not Exchangeable LED Legend Running Man Pictogram
Number of Faces 1 or 2 Mounting Surface
Housing Material Steel Application Indoor

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok