×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appmlled3cp5bu

EGS MLLED3CP5BU 120-277VAC 50/60Hz 4000K 5000LM MLLED Series Mercmaster LED Low Profile Luminaire NEMA Type V Clear Polycarbonate Globe

Price $1,371.08 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:MLLED3CP5BU

Description

Mercmaster LED Low Profile Luminaires provide a broad, evenly distributed pattern that can be tailored in the field. Choose the right lighting levels for any low-mount application while eliminating spotlight effects and dark spots. They offer a choice of globes and an optional 30° reflector to achieve the optimum light distribution for any application. This is the one harsh and hazardous location luminaire you can specify to meet all your low-mount application requirements, without compromise.

Specifications

Brand Name Appleton Sub Brand Mercmaster
Item Name LED Luminaire Type Enclosed and Gasketed, Glass Globe, Low-Profile, Vapor Proof
Voltage Rating 120 - 277/347 - 480 VAC, 125 - 300 VDC Fixture Wattage 27 - 50 W
Lamp Type LED Light Color Cool White
Color Temperature 4000 K Color Rendering Index (CRI) 70
Ballast Type Integrated Lens Type Clear Polycarbonate
Lumens 4200 lm Enclosure Type NEMA 3R, 4, 4X, IP66, IP67
Mounting Pendant Cone Hood Housing Material Aluminum
Housing Finish Electrostatic Baked Gray Epoxy-Clad Includes Lamp
Standards ATEX/CSACEC/IECEx/NEC Certified, UL Listed Application For Chemical Plants, Drilling Rigs and Foundries, Oil Refineries, Processing Plants, Petrochemical Facilities, Pulp and Paper Mills
UPC 781381105477

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok