×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
desvbks100cg

RAB DESIGN LIGHTING 007917 100W 120V Incandescent Weather Proof Wall Mount Fixture

Price $102.24 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:007917

Description

The DVBKS100CG is a versatile weather proof fixture with a natural aluminum finish. The DVBKS100CG is designed for mounting on a wall. The DVBKS100CG is made of die cast aluminum. Ideal for Industrial and commercial applications.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Watertight Fixture Type Direct Light Outlet
Voltage Rating 120 V Fixture Wattage 100 W
Number of Lamps 1 Housing Finish Aluminum
Lamp Wattage 100 W Lens Type Transparent Glass
Enclosure Type IP65 Mounting Type Wall
Housing Material Aluminum Dimensions 104.8 mm dia x 180 mm H
UPC 061184079176

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok