×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
aimvpe4la3240k

AIMLITE CORP 4 ft 40W 120-277V 4000K 5200LM VPE4-L Series LED Vapour Tight Linear Fixture

Price $199.41 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:VPE4-LA3-2/40K

Description

The VPE4-L is an IP65 rated for use in for both indoor and outdoor applications, ideal for a variety of industrial, commercial and residential applications. The housing is sealed with a uniform gasket that blocks the ingress of moisture and dust and reinforced snap clips lock the luminaire together. The UV stabilized polycarbonate housing and lens with LED diffusing pigment are impervious to rust or rot and are unaffected by extreme temperatures. Stainless steel mounting hardware for wall, ceiling or suspended mounting. 0-10V dimming driver is standard.

Specifications

Brand Name Aimlite Item Name Vaportight Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 277 V, 1 - 10 V Dimming
Fixture Wattage 40 W Lamp Type Not Exchangeable LED
Housing Finish Matte White Lamp Wattage 40 W
Light Color White Color Temperature 4000 K
Color Rendering Index (CRI) 80 Ballast Type Electronic Transformer
Lens Type Plastic Opal Lumens 5200 lm
Enclosure Type IP65 Mounting Type Surface/Suspended/Wall
Housing Material Plastic Dimensions 1276.35 mm L x 165.1 mm W x 76.2 mm H
Includes Control Unit Standards IP65, DLC, cULus, cCSAus
Application industrial, commercial and residential applications

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok