Abbotsford
aimvpl4la3323c

AIMLITE VPL4-LA3-32/3C 4ft 42W 120-347V 5450LM VPL4-L Series LED Vapor Tight

Inventory
Unavailable for order at Abbotsford
Manufacturer:AIMLITE
Manufacturer #:VPL4-LA3-32/3C

Description

A 4 ft luminaries ideal for a variety of industrial, commercial applications. Installed either indoors or outside, the VPL4-L provides superior light distribution. Intended for applications where moisture and/or dust may be present. Also appropriate for those applications that may require: washability/hose down, complete containment of the LEDs, the ability to withstand reduced temperatures and withstand moderate impact. Seals dust out.

Specifications

Brand Name Aimlite Item Name Vaportight High Bay Fixture
Type Dimmable Voltage Rating 120 - 347 V, 0 - 10 V Dimming
Fixture Wattage 42 W Lamp Type LED
Housing Finish Gray Length 4 ft
Average Life >50000 hr Lumens 5450 lm
Color Temperature 3500/4000/5000 K Color Rendering Index (CRI) 80
Lens Type Frosted Polycarbonate Enclosure Type IP66, IK10, NEMA 4X
Mounting Type Surface/Suspended Housing Material Polycarbonate
Temperature Rating -40 to 40 °C Standards cETLus Listed, UL 1598, UL 8750 Listed, DLC Premium PLHCVTVBOLSA Qualified, NSF Certified
Application For Industrial, Commercial and Residential Applications, Damp and Wet Locations

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok