Abbotsford
yklcsvtl48alo3mvoltsww3

ACUITY 270N96 4 FT 120V 5000LM CSVT Series Vapour Tight LED Strip

Price $155.42 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:270N96
Documents Documents

Description

The CSVTâ„¢ Vapor Tight LED Strip Light by Lithonia Lighting is built on the technological framework of the CSS and uses a tongue & groove, poured in gasket design, allowing for easy, on the go maintenance and provides for impressive ratings such as CSA wet location, IP65, IP66 for general washdown, and NEMA4X!

Specifications

Brand Name Acuity Brands Item Name LED Vapor Tight Fixture
Voltage Rating 120 - 277 V Lamp Type LED
DLC Y DLC Code PUP1IINF
DLC Class Standard DLC Version 5.1
Color Temperature 3500/4000/5000 K Color Rendering Index (CRI) 80
Lumens 3000/4000/5000 lm Dimensions 48 in L
UPC 194995069507

Packages

1 - UNIT - 1 2 - UNIT - 2 70 - SKID - 70
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $149.99 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok