Abbotsford
cab12/2lecc75

75mtr 12/2C Low Voltage Landscape Cable, Black

Price $3.4988 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 75
Manufacturer:SONECABLE
Manufacturer #:55213444

Description

Outdoor Low-Voltage Underground Landscape Lighting Cable is designed for landscape, security, and outdoor accent lighting applications that not to exceed 150 volts.

Specifications

Brand Name Southwire Item Name Low Voltage Underground Landscape Lighting Cable
Type Landscape Lighting Voltage Rating 150 V
Conductor Size 12 AWG Number of Conductors 2
Stranded/Solid Stranded Insulation Material PVC
Length 250 ft Conductor Material Copper
Frequency Rating 65 Hz Power Rating 2 W
Stranding 65 Jacket Color Black
Nominal Outside Diameter 0.357 in Color Black
Temperature Rating 105 °C Application For Landscape, Security and Outdoor Accent Lighting
UPC 032886855290

Packages

75 - UNIT - 75
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok