×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gmllet75

GM LIGHTING LET75 12VAC 20/75W Electronic Remote Transformer

Price $23.90 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LET75

Description

GM Lighting electronic transformers feature economical operation in a light weight compact design. Use with GM Lighting XP20 individual 20W Xenon pucks as well as many other 12VAC lighting products. Not for use with LED products. 12VAC - 20W-75W.

Specifications

Brand Name GM Lighting Item Name Electronic Remote Transformer
Type Compact Primary Voltage 12 VAC
Power Rating 20 - 75 W Insulation Class 2
Color Black Dimensions 2.1 in L x 1.4 in W x 3/4 in D
For Use With XP20 Individual 20W Xenon Pucks as well as Many other 12 VAC Lighting Products Standards UL Listed
UPC 849951002622

Packages

1 - UNIT - 1 5 - UNIT - 5 120 - CTN - 120
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $23.90 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok