×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
litslmb412wrtob

LITELINE 4 inch SKYE Select Round Trim, Oil-Rubbed Bronze

Price $10.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:SLMB4-12W-RT-OB

Description

Magnetic trim for 4 inch SKYE fixtures, round, oil rubbed bronze.

Specifications

Brand Name Liteline Sub Brand SKYE Select
Item Name Magnetic Trim Type Round
Size 4 in Color/Finish Oil Rubbed Bronze
For Use With SLMB4 Series Recessed Downlighting

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok