Abbotsford
walpup48a

WALLBOX USA 11.5kW 48A 25ft Pulsar Plus Level 2 EV Smart Charger, Matte Black

Price $999.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WALLBOX USA INC
Manufacturer #:PUP1-U-1-6-C-002

Description

Wallbox Pulsar Plus offers the best of both small size and powerful performance for faster electric vehicle charging at home. Designed for easy installation, Pulsar Plus can charge any electric car on the market today and is future-ready to handle tomorrow’s more powerful EV batteries. Home charging is simple and efficient with the integrated myWallbox app, which allows you to control your charger from your smart devices via WiFi or Bluetooth. With Pulsar Plus, you are in control of your energy use. Schedule and manage your charging sessions to maximize efficiency and save money when electrical demand and rates are low. KEY FEATURES:- Compact design, powerful performance: Adjustable capacity from 6A up to 48A- Connection: Hardwired- Charging Power: 11.5kW- Connected and Smart: Connect Pulsar Plus to your smart devices using the MyWallbox app to wirelessly control and monitor your charger via Wifi or Bluetooth.- Voice-control enabled: Works with Amazon Alexa and Google Home voice assistants- Onboard Intelligence: Charge and manage your schedules even when internet connection is not available- Power Sharing: Allows connection of more than one Pulsar Plus chargers to the same electrical circuit to safely charge multiple EVs at a time.

Specifications

Brand Name Wallbox Item Name Electric Vehicle Charging Station
Type Level 2 Voltage Rating 208/240 VAC
Amperage Rating 48 A Frequency Rating 60 Hz
Output Power 11.5 kW Enclosure Type NEMA 4
Series Pulsar Plus Series Width 7.8 in
Connection Type Hardwired + OCPP Depth 3.9 in
Height 7.9 in Mounting Type Wall
Operating Temperature -22 to 104°F Standards Energy Star Certified, UL 2594, UL 2231, FCC part 15 Class B, CAN ICES-003B/NMB-003B
UPC 436575279464

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok