×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
iwaleddl410w30kretrowh

STANDARD PRODUCTS 4 inch 10W 120V 3000K 684LM Round Dimmable LED Downlight, Neutral White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63644

Description

These dimmable LED downlight kits combine exceptional light output with the traditional downlight look. They are versatile and allow the user to easily convert mosttraditional recessed fixtures by installing them into a housing or installing them directly into a junction box.• All mounting hardware is included for retrofit or new construction• IC rated when used in an approved IC rated recessed housing

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Recessed Downlight Fixture Type Symmetric, Direct Light Outlet, Retrofit
Voltage Rating 120 VAC, 1 - 10 V Dimming Fixture Wattage 10 W
Lamp Type LED (Lamp Included) Lamp Wattage 10 W
Recessed Trim Type 4 in Round Average Life 40000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 80
Ballast Type Electronic Transformer Lumens 684 lm
Mounting Type Ceiling, Surface Housing Finish White, Matte
Dimensions 145 mm OD x 46 mm H Includes Control Unit
UPC 069549636446

Packages

1 - UNIT - 1 16 - UNIT - 16
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $24.71 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok