Abbotsford
iwacldk4r8wa5cwh

STANPRO 4-inch 8W 120V 580LM CLDK CCT SELECT Series LED Disk, White

Price $24.71 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD PRODUCTS INC
Manufacturer #:68284
Documents Documents

Description

Stanpro's LED Ceiling disk light combines exceptional light output and it mimics the look of an LED downlight for applications in limited spaces, low ceilings and on concrete material. Installing them directly into a junction box, this fixture is versatile and will fit any application. Offered in 2 sizes and 5 Color temperature selectable, this ceiling luminaire is the perfect solution for commercial and residential applications.

Specifications

Brand Name Stanpro Item Name LED Ceiling Disk Light
Type 113° Beam, Dimmable, Round, Surface Mount Voltage Rating 120 V
Wattage 8 W Lamp Type LED
Fixture Color/Finish White Dimensions 4 in dia x 1 in H
Frequency Rating 60 Hz Fixture Material Metal
Designation CLDK4-R8W-A/5CWH LED Disk Light 4IN 8W 120V 5CCT WH Lumens 580 lm
Color Rendering Index (CRI) 90 Color Temperature 2700/3000/3500/4000/5000 K
Average Rated Life 50000 hr Lens Type Frosted Plastic
Temperature Rating -20 to 45 °C Mounting Ceiling, Surface
Lamps Included No Standards cULus Certified, Energy Star Certified
Application For Wet Locations UPC 069549005921

Packages

1 - UNIT - 1 2 - UNIT - 2
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok