×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ykll3gsktr6

ACUITY 4 inch L3 Series Incandescent New Construction Housing with Foam Gasket

Price $14.31 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:228G9C
Documents Documents

Description

Recessed incandescent housings for 2x8 and 2x6 new construction applications. Approved for direct burial in insulation and all ceiling and wiring types.L3: Air-tight, galvanized steel pan with aluminum can and junction box with four built-in ROMEX® clamps and ground wire. Rated for 90°C. Factory-installed captive bar hangers that span up to 24 o.c. and feature stepped shank nail with integral T-bar locks. Two locking screws hold fixture position. Socket clips to trim to ensure proper and consistent lamp position. Suitable for ceilings up to 1-1/2" thick.UL Listed to U.S. and Canadian safety standards.

Specifications

Brand Name Lithonia Lighting Item Name 4 in Round Trim IC/Non-IC Housing with Gasket
Type New Construction Voltage Rating 120 V
Ceiling Opening 4 in Lamp Type Incandescent
Housing Material Aluminum, Galvanized Steel Pan Series L3
Mounting Type Recessed Diameter 102 mm
Height 133 mm Width 337 mm
Depth 309 mm Standards cULus Listed
Application For Damp Locations UPC 888791458145

Packages

1 - UNIT - 1 6 - UNIT - 6 144 - SKID - 144
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $18.52 / EA Eco fees: $0.15
Quantity EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $16.54 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok