×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
iwacldk6r15wa5cwh

STANPRO 6-inch 120V 1000LM CLDK CCT SELECT LED Ceiling Disk, White

Price $34.75 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68285
Documents Documents

Description

Stanpro's LED Ceiling disk light combines exceptional light output and it mimics the look of an LED downlight for applications in limited spaces, low ceilings and on concrete material. Installing them directly into a junction box, this fixture is versatile and will fit any application. Offered in 2 sizes and 5 Color temperature selectable, this ceiling luminaire is the perfect solution for commercial and residential applications.

Specifications

Brand Name Stanpro Item Name LED Surface Fixture
Type 113° Beam, Dimmable, Round Voltage Rating 120 VAC at 60 Hz
Fixture Wattage 15 W Lamp Type LED
Housing Finish White Average Life 50000 hr
Color Temperature 2700/3000/3500/4000/5000 K Color Rendering Index (CRI) 90
Ballast Type 20% THD Lens Type Frosted Plastic
Lumens 1000 lm Mounting Type Surface
Housing Material Metal Frame Dimensions 6 in dia x 1.18 in H
Standards Energy Star Certified, Wet Location Listed, cULus Listed, ICES-005 UPC 069549005938

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok