Abbotsford
iwa40g25cl3m130velume

STANDARD PRODUCTS 52455 40W 130V E-Lume G25 Incandescent Lamp, Clear

Price $2.52 / EA Eco fees: $0.05
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:52455

Description

INCANDESCENT 40W G25 E26 130V CLEAR 2 PACK E-LUME

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name Incandescent Lamp Type G25
Bulb Shape G25 Bulb Base E26 Medium
Wattage 40 W Lumens 300 lm
Average Life 3000 hr DLC N
Voltage Rating 130 V Bulb Color/Finish Clear
Maximum Overall Length 114 mm UPC 069549024557

Packages

1 - UNIT - 1 12 - UNIT - 12 60 - UNIT - 60
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok