×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stncldkms7r14wa40wh

STANPRO 7-inch 14W 120V 4000K LED Motion Sensor Disk Light Integrated PIR Ceiling Luminaire, White

Price $23.73 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68378

Description

Stanpro's LED Motion Sensor Disk Light with embedded PIR (Passive Infrared) sensor offers a practical and cost-efficient solution. This luminaire helps save energy by automatically turning on when motion is detected and off when there is no motion. Installation is simple and the luminaire will easily fit any type of application from a kitchen pantry, a closet, storage room, a laundry room, attics – even a hallway!

Specifications

Brand Name Stanpro Item Name Motion Sensor Disk light
Type Non-Dimmable, Round Voltage Rating 120 V
Fixture Color/Finish White Dimensions 7 in dia
Lamp Type LED Lumens 1000 lm
Color Rendering Index (CRI) 80 Color Temperature 4000 K
Average Rated Life 50000 hr Includes Embedded PIR (Passive Infrared) Sensor
Standards Energy Star Certified Application For Kitchen Pantry, Closet, Storage Room, Laundry Room, Attics – Even a Hallway
UPC 069549010659

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok