Abbotsford
hyduo50n

CIRCA METALS UO50N POWER INLET 50A 120/240VWP GENSET

Price $520.30 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:UO50N

Description

Twist Lock Rep Nema 3R.

Specifications

Brand Name Midwest Electric Item Name Unmetered Power Inlet
Type Lockable Voltage Rating 120/240 V
Amperage Rating 50 A Connection Type Screw Terminal
Phase 1 Material G90 Galvanized Steel
Finish Polyester Powder Coated Length 14-3/8 in
Mounting Surface NEMA Rating NEMA 3R
Standards UL/cULus Listed

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok