×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
litalft6000swh3

LITELINE 6 ft Fluoro Bar System Cord with Switch

Price $20.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:ALFT6000S-WH-3

Description

Cord with switch, for use with multi linked 6W T4 and T5 aluminum fluoro bar 3-wire fixtures as main on/off switch.

Specifications

Brand Name Liteline Sub Brand LEDBar Accessory
Item Name Power Cord with Switch Color White
Voltage Rating 120 V Length 6 ft
For Use With T4/T5 3-Wire and Systems, Aluminum Fluoro Bar and LED Bar Systems Standards ETL Listed
UPC 771250915726

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $9.80 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok